Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E104 ESC

  • Zoro # G715867209


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
108 kN
Bore Diameter
1 1/4 in
Overall Width
8.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E104 ESC
Zoro #
G715867209
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
1 1/4 in
Overall Width
8.976 in
Outside Diameter
3 5/16 in

Details

Roller Material
Steel
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
108 kN
Number of Rows
One
Minimum Temperature
32 Degrees F
Ring Material
Steel
Cage Material
Nylon
Maximum Speed
4,360 RPM
Split Bearing
Yes
Full Complement
Yes
Closure
Triple Labyrinth Seal
Bearing Industry Number
108
System of Measurement
Inch
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Dynamic Radial Load Capacity
97 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.