Split Cylindrical Roller Bearing
Mfr # BSBA E104 ESCP
Zoro # G815867222
product price: $1,944.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Overall Width
8.976 in
Outside Diameter
8 31/32 in
Maximum Speed
4,360 RPM
Full Complement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E104 ESCP
Zoro #
G815867222
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
8.976 in
Outside Diameter
8 31/32 in
Bore Diameter
1 1/4 in
Details
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Maximum Speed
4,360 RPM
Full Complement
Yes
Dynamic Radial Load Capacity
97 kN
Bore Type
Cylindrical
Bearing Industry Number
108
System of Measurement
Inch
Ring Material
Steel
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Number of Rows
One
Cage Material
Nylon
Static Radial Load Capacity
108 kN
Closure
Triple Labyrinth Seal
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.