Split Cylindrical Roller Bearing
Mfr # BSBA E104 FSC
Zoro # G915867184
product price: $1,698.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
Static Radial Load Capacity
108 kN
Overall Width
8.976 in
Dynamic Radial Load Capacity
97 kN
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E104 FSC
Zoro #
G915867184
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
8.976 in
Outside Diameter
3 5/16 in
Bore Diameter
1 1/4 in
Details
Number of Rows
One
Static Radial Load Capacity
108 kN
Dynamic Radial Load Capacity
97 kN
Split Bearing
Yes
Cage Material
Nylon
Bearing Industry Number
108
System of Measurement
Inch
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Ring Material
Steel
Maximum Temperature
212 Degrees F
Full Complement
Yes
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Maximum Speed
4,360 RPM
Bore Type
Cylindrical
Roller Material
Steel
Static Axial Load Capacity
138 kN
Dynamic Axial Load Capacity
42 kN
Bearing Type
Fixed
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.