Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E104 FSCP

  • Zoro # G515867195


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Split Bearing
Yes
Bore Type
Cylindrical
Ring Material
Steel
Cage Material
Nylon
Maximum Speed
4,360 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E104 FSCP
Zoro #
G515867195
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
8.976 in
Outside Diameter
8 31/32 in
Bore Diameter
1 1/4 in

Details

Split Bearing
Yes
Bore Type
Cylindrical
Ring Material
Steel
Cage Material
Nylon
Maximum Speed
4,360 RPM
Number of Rows
One
Maximum Temperature
212 Degrees F
Bearing Industry Number
108
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
108 kN
Seal Type
Triple Labyrinth
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Dynamic Radial Load Capacity
97 kN
Bearing Type
Fixed
Static Axial Load Capacity
138 kN
Dynamic Axial Load Capacity
42 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.