Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E107 ESC

  • Zoro # G715867193


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Ring Material
Steel
Bore Diameter
1 7/16 in
Overall Width
8.976 in
Static Radial Load Capacity
108 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E107 ESC
Zoro #
G715867193
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
1 7/16 in
Overall Width
8.976 in
Outside Diameter
3 5/16 in

Details

Bore Type
Cylindrical
Ring Material
Steel
Static Radial Load Capacity
108 kN
Dynamic Radial Load Capacity
97 kN
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Bearing Industry Number
108
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Maximum Speed
4,360 RPM
Roller Material
Steel
Cage Material
Nylon
Full Complement
Yes
Number of Rows
One
Split Bearing
Yes
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.