Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E107 ESCP

  • Zoro # G515867201


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Ring Material
Steel
Number of Rows
One
Static Radial Load Capacity
108 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E107 ESCP
Zoro #
G515867201
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
8 31/32 in
Overall Width
8.976 in
Bore Diameter
1 7/16 in

Details

Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Ring Material
Steel
Number of Rows
One
Static Radial Load Capacity
108 kN
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Split Bearing
Yes
Bearing Industry Number
108
Closure
Triple Labyrinth Seal
Cage Material
Nylon
Dynamic Radial Load Capacity
97 kN
Roller Material
Steel
Full Complement
Yes
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Maximum Speed
4,360 RPM
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.