Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E107 FSC

  • Zoro # G315867128


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
Maximum Speed
4,360 RPM
Static Radial Load Capacity
108 kN
Bearing Industry Number
108
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E107 FSC
Zoro #
G315867128
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
1 7/16 in
Overall Width
8.976 in
Outside Diameter
3 5/16 in

Details

Full Complement
Yes
Maximum Speed
4,360 RPM
Static Radial Load Capacity
108 kN
Bearing Industry Number
108
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Ring Material
Steel
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Cage Material
Nylon
Number of Rows
One
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
97 kN
Dynamic Axial Load Capacity
42 kN
Static Axial Load Capacity
138 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.