Split Cylindrical Roller Bearing
Mfr # BSBA E107 FSCP
Zoro # G315867159
product price: $1,944.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
97 kN
Bore Type
Cylindrical
Outside Diameter
8 31/32 in
Number of Rows
One
Roller Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E107 FSCP
Zoro #
G315867159
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
8 31/32 in
Bore Diameter
1 7/16 in
Overall Width
8.976 in
Details
Dynamic Radial Load Capacity
97 kN
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Roller Material
Steel
Seal Type
Triple Labyrinth
Static Radial Load Capacity
108 kN
Full Complement
Yes
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Bearing Industry Number
108
Ring Material
Steel
Split Bearing
Yes
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Maximum Speed
4,360 RPM
Dynamic Axial Load Capacity
42 kN
Static Axial Load Capacity
138 kN
Bearing Type
Fixed
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.