Split Cylindrical Roller Bearing
Mfr # BSBA E108 ESC
Zoro # G815867185
product price: $1,698.99
/ea
Free Shipping & Returns
Key Features
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Maximum Speed
4,360 RPM
Cage Material
Nylon
Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E108 ESC
Zoro #
G815867185
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
8.976 in
Outside Diameter
3 5/16 in
Bore Diameter
1 1/2 in
Details
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Maximum Speed
4,360 RPM
Cage Material
Nylon
Ring Material
Steel
Number of Rows
One
Seal Type
Triple Labyrinth
System of Measurement
Inch
Full Complement
Yes
Bore Type
Cylindrical
Roller Material
Steel
Bearing Industry Number
108
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
97 kN
Split Bearing
Yes
Static Radial Load Capacity
108 kN
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.