Split Cylindrical Roller Bearing
Mfr # BSBA E108 ESCP
Zoro # G915867115
product price: $1,944.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Dynamic Radial Load Capacity
97 kN
Full Complement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E108 ESCP
Zoro #
G915867115
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
1 1/2 in
Outside Diameter
8 31/32 in
Overall Width
8.976 in
Details
Roller Material
Steel
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Dynamic Radial Load Capacity
97 kN
Full Complement
Yes
Static Radial Load Capacity
108 kN
Ring Material
Steel
Seal Type
Triple Labyrinth
System of Measurement
Inch
Maximum Speed
4,360 RPM
Bearing Industry Number
108
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Number of Rows
One
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.