Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E108 FSC

  • Zoro # G115867151


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
32 Degrees F
Ring Material
Steel
Dynamic Radial Load Capacity
97 kN
Split Bearing
Yes
Maximum Speed
4,360 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E108 FSC
Zoro #
G115867151
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
3 5/16 in
Bore Diameter
1 1/2 in
Overall Width
8.976 in

Details

Minimum Temperature
32 Degrees F
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
97 kN
Split Bearing
Yes
Maximum Speed
4,360 RPM
Full Complement
Yes
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Number of Rows
One
Seal Type
Triple Labyrinth
Static Radial Load Capacity
108 kN
Closure
Triple Labyrinth Seal
Bearing Industry Number
108
Roller Material
Steel
System of Measurement
Inch
Bearing Type
Fixed
Static Axial Load Capacity
138 kN
Dynamic Axial Load Capacity
42 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.