Split Cylindrical Roller Bearing
Mfr # BSBA E111 ESC
Zoro # G815867154
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Outside Diameter
3 55/64 in
Static Radial Load Capacity
146 kN
Maximum Speed
3,500 RPM
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E111 ESC
Zoro #
G815867154
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
3 55/64 in
Bore Diameter
1 11/16 in
Overall Width
10.63 in
Details
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
146 kN
Maximum Speed
3,500 RPM
Bore Type
Cylindrical
Dynamic Radial Load Capacity
123 kN
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Number of Rows
One
Seal Type
Triple Labyrinth
Bearing Industry Number
200
Minimum Temperature
32 Degrees F
Roller Material
Steel
Cage Material
Nylon
Ring Material
Steel
Full Complement
Yes
Closure
Triple Labyrinth Seal
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.