Split Cylindrical Roller Bearing
Mfr # BSBA E111 FSC
Zoro # G915867214
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.63 in
Full Complement
Yes
Cage Material
Nylon
Seal Type
Triple Labyrinth
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E111 FSC
Zoro #
G915867214
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
10.63 in
Outside Diameter
3 55/64 in
Bore Diameter
1 11/16 in
Details
Full Complement
Yes
Cage Material
Nylon
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
System of Measurement
Inch
Ring Material
Steel
Maximum Speed
3,500 RPM
Bearing Industry Number
200
Number of Rows
One
Closure
Triple Labyrinth Seal
Roller Material
Steel
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Static Radial Load Capacity
146 kN
Dynamic Radial Load Capacity
123 kN
Static Axial Load Capacity
140 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
50 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.