Split Cylindrical Roller Bearing
Mfr # BSBA E112 ESC
Zoro # G815867130
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
Split Bearing
Yes
Bore Diameter
1 3/4 in
Outside Diameter
3 55/64 in
Static Radial Load Capacity
146 kN
Roller Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E112 ESC
Zoro #
G815867130
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
1 3/4 in
Outside Diameter
3 55/64 in
Overall Width
10.63 in
Details
Split Bearing
Yes
Static Radial Load Capacity
146 kN
Roller Material
Steel
Number of Rows
One
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
123 kN
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Bearing Industry Number
200
Ring Material
Steel
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Speed
3,500 RPM
Full Complement
Yes
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.