Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E112 FSC

  • Zoro # G915867153


product price: $1,761.99
/ea
Free Shipping & Returns

Key Features

Closure
Triple Labyrinth Seal
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Ring Material
Steel
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E112 FSC
Zoro #
G915867153
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
3 55/64 in
Bore Diameter
1 3/4 in
Overall Width
10.63 in

Details

Closure
Triple Labyrinth Seal
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Ring Material
Steel
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Maximum Speed
3,500 RPM
Roller Material
Steel
Cage Material
Nylon
Number of Rows
One
Split Bearing
Yes
Bearing Industry Number
200
Seal Type
Triple Labyrinth
Full Complement
Yes
Static Radial Load Capacity
146 kN
Dynamic Radial Load Capacity
123 kN
Static Axial Load Capacity
140 kN
Dynamic Axial Load Capacity
50 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.