Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E112 FSCP

  • Zoro # G315867197


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
146 kN
Cage Material
Nylon
Dynamic Radial Load Capacity
123 kN
Split Bearing
Yes
Overall Width
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E112 FSCP
Zoro #
G315867197
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
10.63 in
Outside Diameter
10 5/8 in
Bore Diameter
1 3/4 in

Details

Static Radial Load Capacity
146 kN
Cage Material
Nylon
Dynamic Radial Load Capacity
123 kN
Split Bearing
Yes
Seal Type
Triple Labyrinth
System of Measurement
Inch
Full Complement
Yes
Maximum Speed
3,500 RPM
Closure
Triple Labyrinth Seal
Bearing Industry Number
200
Number of Rows
One
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Maximum Temperature
212 Degrees F
Ring Material
Steel
Bore Type
Cylindrical
Roller Material
Steel
Bearing Type
Fixed
Static Axial Load Capacity
140 kN
Dynamic Axial Load Capacity
50 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.