Split Cylindrical Roller Bearing
Mfr # BSBA E115 ESC
Zoro # G215867198
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Cylindrical
Ring Material
Steel
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
123 kN
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E115 ESC
Zoro #
G215867198
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
3 55/64 in
Overall Width
10.63 in
Bore Diameter
1 15/16 in
Details
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
123 kN
Split Bearing
Yes
Roller Material
Steel
Seal Type
Triple Labyrinth
Number of Rows
One
Bearing Industry Number
200
Full Complement
Yes
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
146 kN
Closure
Triple Labyrinth Seal
Cage Material
Nylon
System of Measurement
Inch
Maximum Speed
3,500 RPM
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.