Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E115 ESCP

  • Zoro # G415867134


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Nylon
Bore Diameter
1 15/16 in
Overall Width
10.63 in
Maximum Speed
3,500 RPM
Static Radial Load Capacity
146 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E115 ESCP
Zoro #
G415867134
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
1 15/16 in
Overall Width
10.63 in
Outside Diameter
10 5/8 in

Details

Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Maximum Speed
3,500 RPM
Static Radial Load Capacity
146 kN
Closure
Triple Labyrinth Seal
Number of Rows
One
System of Measurement
Inch
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Ring Material
Steel
Dynamic Radial Load Capacity
123 kN
Roller Material
Steel
Full Complement
Yes
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Bearing Industry Number
200
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.