Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E115 FSC

  • Zoro # G515867157


product price: $1,761.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
Split Bearing
Yes
Roller Material
Steel
Number of Rows
One
Outside Diameter
3 55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E115 FSC
Zoro #
G515867157
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
3 55/64 in
Bore Diameter
1 15/16 in
Overall Width
10.63 in

Details

Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Roller Material
Steel
Number of Rows
One
Ring Material
Steel
Static Radial Load Capacity
146 kN
Bearing Industry Number
200
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Cage Material
Nylon
Dynamic Radial Load Capacity
123 kN
Maximum Speed
3,500 RPM
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Static Axial Load Capacity
140 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
50 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.