Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E115 FSCP

  • Zoro # G315867111


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Split Bearing
Yes
Closure
Triple Labyrinth Seal
Bearing Industry Number
200
Full Complement
Yes
Static Radial Load Capacity
146 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E115 FSCP
Zoro #
G315867111
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
1 15/16 in
Overall Width
10.63 in
Outside Diameter
10 5/8 in

Details

Split Bearing
Yes
Closure
Triple Labyrinth Seal
Bearing Industry Number
200
Full Complement
Yes
Static Radial Load Capacity
146 kN
Minimum Temperature
32 Degrees F
Maximum Speed
3,500 RPM
Seal Type
Triple Labyrinth
Roller Material
Steel
Number of Rows
One
Ring Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Dynamic Radial Load Capacity
123 kN
Bore Type
Cylindrical
Dynamic Axial Load Capacity
50 kN
Bearing Type
Fixed
Static Axial Load Capacity
140 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.