Split Cylindrical Roller Bearing
Mfr # BSBA E203 ESC
Zoro # G215866917
product price: $1,904.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
32 Degrees F
Ring Material
Steel
Cage Material
Nylon
Overall Width
11.024 in
Seal Type
Triple Labyrinth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSBA E203 ESC
Zoro #
G215866917
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
11.024 in
Outside Diameter
4 1/2 in
Bore Diameter
2 3/16 in
Details
Minimum Temperature
32 Degrees F
Ring Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Split Bearing
Yes
Maximum Speed
2,890 RPM
Bearing Industry Number
208
Number of Rows
One
Maximum Temperature
212 Degrees F
Full Complement
Yes
Closure
Triple Labyrinth Seal
Roller Material
Steel
Dynamic Radial Load Capacity
152 kN
System of Measurement
Inch
Static Radial Load Capacity
192 kN
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.