Split Cylindrical Roller Bearing
Mfr # BSBA E203 ESCP
Zoro # G715867155
product price: $2,229.99
/ea
Free Shipping & Returns
Key Features
Closure
Triple Labyrinth Seal
Number of Rows
One
Overall Width
11.024 in
Maximum Temperature
212 Degrees F
Roller Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSBA E203 ESCP
Zoro #
G715867155
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
11.024 in
Outside Diameter
11 1/64 in
Bore Diameter
2 3/16 in
Details
Closure
Triple Labyrinth Seal
Number of Rows
One
Maximum Temperature
212 Degrees F
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Full Complement
Yes
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
192 kN
Ring Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Maximum Speed
2,890 RPM
Dynamic Radial Load Capacity
152 kN
Bearing Industry Number
208
Split Bearing
Yes
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.