Split Cylindrical Roller Bearing
Mfr # BSBA E204 ESC
Zoro # G915866996
product price: $1,904.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Dynamic Radial Load Capacity
152 kN
Static Radial Load Capacity
192 kN
Closure
Triple Labyrinth Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E204 ESC
Zoro #
G915866996
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
4 1/2 in
Bore Diameter
2 1/4 in
Overall Width
11.024 in
Details
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Dynamic Radial Load Capacity
152 kN
Static Radial Load Capacity
192 kN
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Bearing Industry Number
208
Minimum Temperature
32 Degrees F
Ring Material
Steel
Number of Rows
One
Maximum Speed
2,890 RPM
System of Measurement
Inch
Full Complement
Yes
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.