Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E204 ESCP

  • Zoro # G815867031


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
192 kN
Outside Diameter
11 1/64 in
Bore Type
Cylindrical
Dynamic Radial Load Capacity
152 kN
Overall Width
11.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E204 ESCP
Zoro #
G815867031
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
11 1/64 in
Overall Width
11.024 in
Bore Diameter
2 1/4 in

Details

Static Radial Load Capacity
192 kN
Bore Type
Cylindrical
Dynamic Radial Load Capacity
152 kN
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Ring Material
Steel
Maximum Speed
2,890 RPM
Split Bearing
Yes
Bearing Industry Number
208
Roller Material
Steel
Number of Rows
One
Seal Type
Triple Labyrinth
System of Measurement
Inch
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.