Split Cylindrical Roller Bearing
Mfr # BSBA E207 ESC
Zoro # G315867067
product price: $1,904.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
Cage Material
Nylon
Outside Diameter
4 1/2 in
Bore Type
Cylindrical
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E207 ESC
Zoro #
G315867067
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
4 1/2 in
Overall Width
11.024 in
Bore Diameter
2 7/16 in
Details
Number of Rows
One
Cage Material
Nylon
Bore Type
Cylindrical
Split Bearing
Yes
Ring Material
Steel
Roller Material
Steel
Minimum Temperature
32 Degrees F
Bearing Industry Number
208
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
152 kN
Static Radial Load Capacity
192 kN
Full Complement
Yes
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Maximum Speed
2,890 RPM
Closure
Triple Labyrinth Seal
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.