Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E207 ESCP

  • Zoro # G515867102


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Bearing Industry Number
208
Number of Rows
One
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Overall Width
11.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E207 ESCP
Zoro #
G515867102
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
11.024 in
Outside Diameter
11 1/64 in
Bore Diameter
2 7/16 in

Details

Bearing Industry Number
208
Number of Rows
One
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
System of Measurement
Inch
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
192 kN
Roller Material
Steel
Split Bearing
Yes
Full Complement
Yes
Ring Material
Steel
Maximum Speed
2,890 RPM
Cage Material
Nylon
Dynamic Radial Load Capacity
152 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.