Split Cylindrical Roller Bearing
Mfr # BSBA E207 FSC
Zoro # G615867118
product price: $1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Overall Width
11.024 in
Full Complement
Yes
Cage Material
Nylon
Seal Type
Triple Labyrinth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSBA E207 FSC
Zoro #
G615867118
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
11.024 in
Bore Diameter
2 7/16 in
Outside Diameter
4 1/2 in
Details
Roller Material
Steel
Full Complement
Yes
Cage Material
Nylon
Seal Type
Triple Labyrinth
Ring Material
Steel
Bore Type
Cylindrical
Number of Rows
One
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
192 kN
Bearing Industry Number
208
Dynamic Radial Load Capacity
152 kN
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Maximum Speed
2,890 RPM
Split Bearing
Yes
Bearing Type
Fixed
Static Axial Load Capacity
246 kN
Dynamic Axial Load Capacity
70 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.