Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E207 FSCP

  • Zoro # G815867055


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
2,890 RPM
Overall Width
11.024 in
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
152 kN
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E207 FSCP
Zoro #
G815867055
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
11.024 in
Outside Diameter
11 1/64 in
Bore Diameter
2 7/16 in

Details

Item
Split Cylindrical Roller Bearing
Maximum Speed
2,890 RPM
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
152 kN
Roller Material
Steel
Bearing Industry Number
208
Bore Type
Cylindrical
Full Complement
Yes
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Ring Material
Steel
Seal Type
Triple Labyrinth
Number of Rows
One
Static Radial Load Capacity
192 kN
Split Bearing
Yes
System of Measurement
Inch
Cage Material
Nylon
Static Axial Load Capacity
246 kN
Dynamic Axial Load Capacity
70 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.