Split Cylindrical Roller Bearing
Mfr # BSBA E208 ESC
Zoro # G915867047
product price: $1,904.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Dynamic Radial Load Capacity
152 kN
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E208 ESC
Zoro #
G915867047
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
11.024 in
Bore Diameter
2 1/2 in
Outside Diameter
4 1/2 in
Details
Ring Material
Steel
Dynamic Radial Load Capacity
152 kN
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Bore Type
Cylindrical
Static Radial Load Capacity
192 kN
Cage Material
Nylon
Number of Rows
One
Roller Material
Steel
Maximum Speed
2,890 RPM
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
System of Measurement
Inch
Bearing Industry Number
208
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.