Split Cylindrical Roller Bearing
Mfr # BSBA E208 FSC
Zoro # G015867084
product price: $1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E208 FSC
Zoro #
G015867084
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
4 1/2 in
Overall Width
11.024 in
Bore Diameter
2 1/2 in
Details
Roller Material
Steel
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Bearing Industry Number
208
Split Bearing
Yes
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Full Complement
Yes
Dynamic Radial Load Capacity
152 kN
Maximum Speed
2,890 RPM
Ring Material
Steel
Static Radial Load Capacity
192 kN
Static Axial Load Capacity
246 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
70 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.