Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E208 FSCP

  • Zoro # G515867096


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
One
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
192 kN
System of Measurement
Inch
Bearing Industry Number
208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E208 FSCP
Zoro #
G515867096
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
11.024 in
Outside Diameter
11 1/64 in
Bore Diameter
2 1/2 in

Details

Number of Rows
One
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
192 kN
System of Measurement
Inch
Bearing Industry Number
208
Split Bearing
Yes
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Roller Material
Steel
Maximum Speed
2,890 RPM
Cage Material
Nylon
Full Complement
Yes
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
152 kN
Maximum Temperature
212 Degrees F
Bearing Type
Fixed
Dynamic Axial Load Capacity
70 kN
Static Axial Load Capacity
246 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.