Split Cylindrical Roller Bearing
Mfr # BSBA E211 ESCP
Zoro # G515867065
product price: $2,622.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Nylon
Outside Diameter
12 63/64 in
System of Measurement
Inch
Full Complement
Yes
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E211 ESCP
Zoro #
G515867065
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
12 63/64 in
Overall Width
12.992 in
Bore Diameter
2 11/16 in
Details
Cage Material
Nylon
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Bore Type
Cylindrical
Roller Material
Steel
Dynamic Radial Load Capacity
203 kN
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Ring Material
Steel
Split Bearing
Yes
Maximum Speed
2,440 RPM
Static Radial Load Capacity
268 kN
Minimum Temperature
32 Degrees F
Bearing Industry Number
300
Number of Rows
One
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.