Split Cylindrical Roller Bearing
Mfr # BSBA E211 FSC
Zoro # G215867006
product price: $2,228.99
/ea
Free Shipping & Returns
Key Features
Closure
Triple Labyrinth Seal
Maximum Speed
2,440 RPM
Ring Material
Steel
Full Complement
Yes
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E211 FSC
Zoro #
G215867006
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
12.992 in
Bore Diameter
2 11/16 in
Outside Diameter
5 1/4 in
Details
Closure
Triple Labyrinth Seal
Maximum Speed
2,440 RPM
Ring Material
Steel
Full Complement
Yes
Split Bearing
Yes
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Bearing Industry Number
300
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Roller Material
Steel
Bore Type
Cylindrical
Static Radial Load Capacity
268 kN
Number of Rows
One
Dynamic Radial Load Capacity
203 kN
Minimum Temperature
32 Degrees F
Bearing Type
Fixed
Static Axial Load Capacity
313 kN
Dynamic Axial Load Capacity
79 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.