Split Cylindrical Roller Bearing
Mfr # BSBA E211 FSCP
Zoro # G315866817
product price: $2,622.99
/ea
Free Shipping & Returns
Key Features
Closure
Triple Labyrinth Seal
Ring Material
Steel
Outside Diameter
12 63/64 in
Number of Rows
One
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E211 FSCP
Zoro #
G315866817
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
12 63/64 in
Bore Diameter
2 11/16 in
Overall Width
12.992 in
Details
Closure
Triple Labyrinth Seal
Ring Material
Steel
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Bearing Industry Number
300
Roller Material
Steel
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Dynamic Radial Load Capacity
203 kN
Full Complement
Yes
Maximum Speed
2,440 RPM
System of Measurement
Inch
Split Bearing
Yes
Static Radial Load Capacity
268 kN
Dynamic Axial Load Capacity
79 kN
Bearing Type
Fixed
Static Axial Load Capacity
313 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.