Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E212 ESC

  • Zoro # G815866843


product price: $2,228.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5 1/4 in
Maximum Speed
2,440 RPM
Overall Width
12.992 in
Cage Material
Nylon
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E212 ESC
Zoro #
G815866843
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
5 1/4 in
Overall Width
12.992 in
Bore Diameter
2 3/4 in

Details

Maximum Speed
2,440 RPM
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Roller Material
Steel
Bearing Industry Number
300
Static Radial Load Capacity
268 kN
Dynamic Radial Load Capacity
203 kN
Full Complement
Yes
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Ring Material
Steel
Number of Rows
One
System of Measurement
Inch
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.