Split Cylindrical Roller Bearing
Mfr # BSBA E212 ESCP
Zoro # G815866867
product price: $2,622.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 3/4 in
Bearing Industry Number
300
Cage Material
Nylon
Ring Material
Steel
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E212 ESCP
Zoro #
G815866867
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
2 3/4 in
Outside Diameter
12 63/64 in
Overall Width
12.992 in
Details
Bearing Industry Number
300
Cage Material
Nylon
Ring Material
Steel
Number of Rows
One
Static Radial Load Capacity
268 kN
System of Measurement
Inch
Maximum Speed
2,440 RPM
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
203 kN
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Roller Material
Steel
Full Complement
Yes
Minimum Temperature
32 Degrees F
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.