Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E215 ESCP

  • Zoro # G015866773


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
Split Bearing
Yes
Ring Material
Steel
Maximum Speed
2,440 RPM
Bore Diameter
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E215 ESCP
Zoro #
G015866773
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
2 15/16 in
Outside Diameter
12 63/64 in
Overall Width
12.992 in

Details

Full Complement
Yes
Split Bearing
Yes
Ring Material
Steel
Maximum Speed
2,440 RPM
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
203 kN
Bore Type
Cylindrical
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Bearing Industry Number
300
Number of Rows
One
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Roller Material
Steel
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Static Radial Load Capacity
268 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.