Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E215 FSC

  • Zoro # G615866784


product price: $2,228.99
/ea
Free Shipping & Returns

Key Features

Split Bearing
Yes
System of Measurement
Inch
Bearing Industry Number
300
Number of Rows
One
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E215 FSC
Zoro #
G615866784
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
2 15/16 in
Overall Width
12.992 in
Outside Diameter
5 1/4 in

Details

Split Bearing
Yes
System of Measurement
Inch
Bearing Industry Number
300
Number of Rows
One
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Maximum Speed
2,440 RPM
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Ring Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
268 kN
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
203 kN
Dynamic Axial Load Capacity
79 kN
Bearing Type
Fixed
Static Axial Load Capacity
313 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.