Split Cylindrical Roller Bearing
Mfr # BSBA E215 FSCP
Zoro # G115866819
product price: $2,622.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Cage Material
Nylon
System of Measurement
Inch
Full Complement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E215 FSCP
Zoro #
G115866819
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
2 15/16 in
Overall Width
12.992 in
Outside Diameter
12 63/64 in
Details
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
Cage Material
Nylon
System of Measurement
Inch
Full Complement
Yes
Split Bearing
Yes
Maximum Speed
2,440 RPM
Dynamic Radial Load Capacity
203 kN
Static Radial Load Capacity
268 kN
Roller Material
Steel
Maximum Temperature
212 Degrees F
Number of Rows
One
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Bearing Industry Number
300
Bearing Type
Fixed
Static Axial Load Capacity
313 kN
Dynamic Axial Load Capacity
79 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.