Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E303 ESC

  • Zoro # G015866865


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.961 in
Static Radial Load Capacity
414 kN
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
293 kN
Bearing Industry Number
308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E303 ESC
Zoro #
G015866865
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
14.961 in
Bore Diameter
3 3/16 in
Outside Diameter
6 in
Shaft Fillet Radius
0.047 in
Housing Fillet Radius
0.047 in

Details

Static Radial Load Capacity
414 kN
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
293 kN
Bearing Industry Number
308
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Full Complement
Yes
Seal Type
Triple Labyrinth
Roller Material
Steel
System of Measurement
Inch
Cage Material
Nylon
Bore Type
Cylindrical
Number of Rows
One
Ring Material
Steel
Maximum Speed
2,090 RPM
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.