Split Cylindrical Roller Bearing
Mfr # BSBA E303 ESCP
Zoro # G115866765
product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Split Bearing
Yes
Overall Width
14.961 in
Static Radial Load Capacity
414 kN
Maximum Speed
2,090 RPM
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E303 ESCP
Zoro #
G115866765
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
14.961 in
Shaft Fillet Radius
0.047 in
Housing Fillet Radius
0.047 in
Bore Diameter
3 3/16 in
Outside Diameter
14 61/64 in
Details
Split Bearing
Yes
Static Radial Load Capacity
414 kN
Maximum Speed
2,090 RPM
Number of Rows
One
Dynamic Radial Load Capacity
293 kN
Full Complement
Yes
Bore Type
Cylindrical
Cage Material
Nylon
Bearing Industry Number
308
Roller Material
Steel
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
System of Measurement
Inch
Ring Material
Steel
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.