Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E303 FSC

  • Zoro # G915866798


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
2,090 RPM
Number of Rows
One
Split Bearing
Yes
Housing Fillet Radius
0.047 in
Outside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E303 FSC
Zoro #
G915866798
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.047 in
Outside Diameter
6 in
Overall Width
14.961 in
Shaft Fillet Radius
0.047 in
Bore Diameter
3 3/16 in

Details

Maximum Speed
2,090 RPM
Number of Rows
One
Split Bearing
Yes
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Static Radial Load Capacity
414 kN
Roller Material
Steel
System of Measurement
Inch
Bearing Industry Number
308
Cage Material
Nylon
Ring Material
Steel
Dynamic Radial Load Capacity
293 kN
Closure
Triple Labyrinth Seal
Static Axial Load Capacity
388 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
103 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.