Split Cylindrical Roller Bearing
Mfr # BSBA E304 ESC
Zoro # G515866778
product price: $2,753.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E304 ESC
Zoro #
G515866778
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
6 in
Overall Width
14.961 in
Bore Diameter
3 1/4 in
Shaft Fillet Radius
0.047 in
Housing Fillet Radius
0.047 in
Details
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Static Radial Load Capacity
414 kN
Roller Material
Steel
Item
Split Cylindrical Roller Bearing
Bearing Industry Number
308
Maximum Speed
2,090 RPM
Full Complement
Yes
Ring Material
Steel
Number of Rows
One
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
293 kN
Seal Type
Triple Labyrinth
System of Measurement
Inch
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.