Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E304 FSC

  • Zoro # G115866840


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Ring Material
Steel
Cage Material
Nylon
Housing Fillet Radius
0.047 in
Maximum Temperature
212 Degrees F
Bore Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E304 FSC
Zoro #
G115866840
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.047 in
Bore Diameter
3 1/4 in
Overall Width
14.961 in
Outside Diameter
6 in
Shaft Fillet Radius
0.047 in

Details

Ring Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Maximum Speed
2,090 RPM
Number of Rows
One
Roller Material
Steel
Bore Type
Cylindrical
Dynamic Radial Load Capacity
293 kN
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
Static Radial Load Capacity
414 kN
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Bearing Industry Number
308
Bearing Type
Fixed
Static Axial Load Capacity
388 kN
Dynamic Axial Load Capacity
103 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.