Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E304 FSCP

  • Zoro # G615866982


product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Fillet Radius
0.047 in
Shaft Fillet Radius
0.047 in
Bore Diameter
3 1/4 in
Overall Width
14.961 in
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E304 FSCP
Zoro #
G615866982
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.047 in
Shaft Fillet Radius
0.047 in
Bore Diameter
3 1/4 in
Overall Width
14.961 in
Outside Diameter
14 61/64 in

Details

Roller Material
Steel
System of Measurement
Inch
Seal Type
Triple Labyrinth
Static Radial Load Capacity
414 kN
Ring Material
Steel
Bore Type
Cylindrical
Number of Rows
One
Closure
Triple Labyrinth Seal
Maximum Speed
2,090 RPM
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Bearing Industry Number
308
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
293 kN
Cage Material
Nylon
Split Bearing
Yes
Bearing Type
Fixed
Static Axial Load Capacity
388 kN
Dynamic Axial Load Capacity
103 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.