Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E307 ESC

  • Zoro # G215867013


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
System of Measurement
Inch
Split Bearing
Yes
Overall Width
14.961 in
Housing Fillet Radius
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E307 ESC
Zoro #
G215867013
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
14.961 in
Housing Fillet Radius
0.047 in
Outside Diameter
6 in
Bore Diameter
3 7/16 in
Shaft Fillet Radius
0.047 in

Details

Full Complement
Yes
System of Measurement
Inch
Split Bearing
Yes
Cage Material
Nylon
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Maximum Speed
2,090 RPM
Roller Material
Steel
Ring Material
Steel
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
293 kN
Static Radial Load Capacity
414 kN
Bearing Industry Number
308
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.