Split Cylindrical Roller Bearing
Mfr # BSBA E307 ESCP
Zoro # G715866899
product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Outside Diameter
14 61/64 in
Split Bearing
Yes
Maximum Speed
2,090 RPM
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E307 ESCP
Zoro #
G715866899
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
14 61/64 in
Housing Fillet Radius
0.047 in
Overall Width
14.961 in
Bore Diameter
3 7/16 in
Shaft Fillet Radius
0.047 in
Details
Split Bearing
Yes
Maximum Speed
2,090 RPM
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Full Complement
Yes
Closure
Triple Labyrinth Seal
Cage Material
Nylon
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Ring Material
Steel
Static Radial Load Capacity
414 kN
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
293 kN
Number of Rows
One
Bore Type
Cylindrical
Roller Material
Steel
Bearing Industry Number
308
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.