Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E307 FSC

  • Zoro # G715866929


product price: $2,753.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
293 kN
Roller Material
Steel
Overall Width
14.961 in
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E307 FSC
Zoro #
G715866929
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
14.961 in
Shaft Fillet Radius
0.047 in
Outside Diameter
6 in
Housing Fillet Radius
0.047 in
Bore Diameter
3 7/16 in

Details

Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
293 kN
Roller Material
Steel
Closure
Triple Labyrinth Seal
Full Complement
Yes
Ring Material
Steel
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Bearing Industry Number
308
Maximum Temperature
212 Degrees F
Maximum Speed
2,090 RPM
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Static Radial Load Capacity
414 kN
Cage Material
Nylon
Number of Rows
One
Static Axial Load Capacity
388 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
103 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.