Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E307 FSCP

  • Zoro # G015866957


product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bore Diameter
3 7/16 in
Housing Fillet Radius
0.047 in
Bearing Industry Number
308
Maximum Speed
2,090 RPM
Cage Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E307 FSCP
Zoro #
G015866957
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
3 7/16 in
Housing Fillet Radius
0.047 in
Overall Width
14.961 in
Outside Diameter
14 61/64 in
Shaft Fillet Radius
0.047 in

Details

Bearing Industry Number
308
Maximum Speed
2,090 RPM
Cage Material
Nylon
Dynamic Radial Load Capacity
293 kN
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Ring Material
Steel
Full Complement
Yes
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
System of Measurement
Inch
Number of Rows
One
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
414 kN
Roller Material
Steel
Dynamic Axial Load Capacity
103 kN
Static Axial Load Capacity
388 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.