Split Cylindrical Roller Bearing
Mfr # BSBA E308 ESC
Zoro # G515867010
product price: $2,753.99
/ea
Free Shipping & Returns
Key Features
Closure
Triple Labyrinth Seal
Number of Rows
One
Outside Diameter
6 in
Maximum Temperature
212 Degrees F
Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E308 ESC
Zoro #
G515867010
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
6 in
Shaft Fillet Radius
0.047 in
Overall Width
14.961 in
Housing Fillet Radius
0.047 in
Bore Diameter
3 1/2 in
Details
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Number of Rows
One
Maximum Temperature
212 Degrees F
Ring Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
293 kN
Static Radial Load Capacity
414 kN
Split Bearing
Yes
Full Complement
Yes
Minimum Temperature
32 Degrees F
Maximum Speed
2,090 RPM
Roller Material
Steel
Seal Type
Triple Labyrinth
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Industry Number
308
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.